https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-TB-4B-9-A-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTR8aW1hZ2UvanBlZ3xhR1E1TDJnMVl5OHhNREl5TlRjNE9UTXdORGcyTWk5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5VVFsODBRbDg1WDBGZk9GOUhXRjh6TURCNE16QXdMbXB3Wnd8NzcwNDM1ZGY5ZGJhOWViNGU5Mjc3MjQ1MTgwNDkwNTZjNDIyODY4ZDFiOGZiNzU4MDQ3NDdlOGYxZjM0ZGFkYQ
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-TB-4B-9-A-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTR8aW1hZ2UvanBlZ3xhR1E1TDJnMVl5OHhNREl5TlRjNE9UTXdORGcyTWk5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5VVFsODBRbDg1WDBGZk9GOUhXRjh6TURCNE16QXdMbXB3Wnd8NzcwNDM1ZGY5ZGJhOWViNGU5Mjc3MjQ1MTgwNDkwNTZjNDIyODY4ZDFiOGZiNzU4MDQ3NDdlOGYxZjM0ZGFkYQ
EDT CORP
EDT CORP
4Y9AD8-30MGX
EDT CORP EDT CORP
Description
4Y9AD8-30MGX PILLOW BLOCK BALL BEARING ; TAPPED BASE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
4Y9AD8-30MGX
BDI #
20874689
Details
1083.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y9AD8-30MGX/p/20874689
Your Price
$ 1,083.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.27
EAN
0883450891882
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
4Y206-30MGX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Food Grade Grease Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Length Thru Bore
1.61 Inch | 40.9 Millimeter
Actual Bolt Center to Center
3 Inch | 76Millimeter
Bore
1.181 Inch | 30 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

