AELPP206-101 https://www.bdiexpress.com/medias/MFRNSKPBXXXX-AELPP-2BLT-ECC-PSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTF8aW1hZ2UvanBlZ3xhRFl3TDJnd05pOHhNRGcyTURRME16Z3lPREkxTkM5TlJsSk9VMHRRUWxoWVdGaGZRVVZNVUZCZk1rSk1WRjlGUTBOZlVGTlVURjh6TURCNE16QXdMbXB3Wnd8YjIxM2I2ZjFmODY2MGVjMTA3NjY5MDA1OWI5YTkzMWIzNjI2MDY0OWZiZWYzZTM3NzU5MTRhYmMyZTYzYTFkNw
19372722 Pillow Block Bearings 

NSK NSK

AELPP206-101

Description

AELPP206-101

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

AELPP206-101

BDI #
19372722

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.5
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
AEL206-101
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh