https://www.bdiexpress.com/medias/INDNSKPBXXXX-AELRPP-2BLT-ECC-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MjN8aW1hZ2UvanBlZ3xhREZoTDJnME9DOHhNRGcyTURRME5EQXlORGcyTWk5SlRrUk9VMHRRUWxoWVdGaGZRVVZNVWxCUVh6SkNURlJmUlVORFgxSkNVbDh6TURCNE16QXdMbXB3Wnd8NjNjYTdhNGJiMDAyNjJjN2YzMjlmNjJlNzg2MjE0MGQ4NTg5MWY2YmNkYjk2NzQyMTk2ZmIxMDU4ZjM3YTc0ZA
https://www.bdiexpress.com/medias/INDNSKPBXXXX-AELRPP-2BLT-ECC-RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MjN8aW1hZ2UvanBlZ3xhREZoTDJnME9DOHhNRGcyTURRME5EQXlORGcyTWk5SlRrUk9VMHRRUWxoWVdGaGZRVVZNVWxCUVh6SkNURlJmUlVORFgxSkNVbDh6TURCNE16QXdMbXB3Wnd8NjNjYTdhNGJiMDAyNjJjN2YzMjlmNjJlNzg2MjE0MGQ4NTg5MWY2YmNkYjk2NzQyMTk2ZmIxMDU4ZjM3YTc0ZA
NSK
NSK
AELRPP202-010
NSK NSK
Description
AELRPP202-010 PILLOW BLOCK MOUNTED UNIT ; PRESSED STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
AELRPP202-010
BDI #
17758810
Details
45.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/AELRPP202-010/p/17758810
Your Price
$ 45.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.2
EAN
0029176719974
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AEL202-010
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Rubber Boot
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Base to Center Height
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

