

NSK
NSK
ASPP206-102
NSK NSK
Description
ASPP206-102 PILLOW BLOCK MOUNTED UNIT ; PRESSED STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
ASPP206-102
BDI #
17758876
Details
49.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ASPP206-102/p/17758876
Your Price
$ 49.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.4
EAN
0029176676758
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
AS206-102
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh