https://www.bdiexpress.com/medias/INDASIPBXXXX-BPPL-OPEN-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5MXxpbWFnZS9qcGVnfGFHSTNMMmd6TkM4eE1EVTNOalkwTVRBMk5EazVNQzlKVGtSQlUwbFFRbGhZV0ZoZlFsQlFURjlQVUVWT1gxZElWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGM1ZWZmNGFmYWRhNDFiNmRmODMzMDExNWQxODdhMTQzYjQyY2M2MDkwZGE0MTBlN2E2Mzg1OWJhZjljNjhlYQ
https://www.bdiexpress.com/medias/INDASIPBXXXX-BPPL-OPEN-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5MXxpbWFnZS9qcGVnfGFHSTNMMmd6TkM4eE1EVTNOalkwTVRBMk5EazVNQzlKVGtSQlUwbFFRbGhZV0ZoZlFsQlFURjlQVUVWT1gxZElWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGM1ZWZmNGFmYWRhNDFiNmRmODMzMDExNWQxODdhMTQzYjQyY2M2MDkwZGE0MTBlN2E2Mzg1OWJhZjljNjhlYQ
AMI BEARINGS
AMI BEARINGS
BPPL5-16CW
AMI BEARINGS AMI BEARINGS
Description
BPPL5-16CW PILLOW BLOCK BEARING ; 1" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3.949" Minimum Bolt Spacing; 4.301" Maximum Bolt Spacing; Relubricatable; Thermoplastic; Non-Expansion
Part #
BPPL5-16CW
BDI #
101091
Details
94.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BPPL5-16CW/p/101091
Your Price
$ 94.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.345
EAN
0808250123438
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
B5-16
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | White Housing | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPPL5-16CW
Weight / LBS
0.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3.949" Minimum Bolt Spacing; 4.301" Maximum Bolt Spacing; Relubricatable; Thermoplastic; Non-Expansion
Bolt Spacing Minimum
3.949 Inch | 100.3Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bolt Spacing Maximum
4.301 Inch | 109.245Millimeter
Nominal Bolt Center to Center
4.2 Inch | 106.7 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

