DODGE
DODGE
CH2S-517-USAF
DODGE DODGE
Description
CH2S-517-USAF PILLOW BLK HOUSING
Pillow Block Bearing Housing; 2 Bolt; 3.75" Base to Center Height; 9.88" Bolt Spacing Minimum; 11" Bolt Spacing Maximum; 0.75" Mounting Holes; Cast Iron; Closed End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing
Part #
039508
BDI #
243420
Details
619.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CH2S-517-USAF/p/243420
Your Price
$ 619.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
17.95
EAN
0782475769049
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
39.63
Product Detail
Pillow Block Bearing Housing
Product Specification
2 Bolt; 3.75" Base to Center Height; 9.88" Bolt Spacing Minimum; 11" Bolt Spacing Maximum; 0.75" Mounting Holes; Cast Iron; Closed End; Spherical Roller Element
Long Description
Pillow Block Bearing Housing; 2 Bolt; 3.75" Base to Center Height; 9.88" Bolt Spacing Minimum; 11" Bolt Spacing Maximum; 0.75" Mounting Holes; Cast Iron; Closed End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing
