https://www.bdiexpress.com/medias/INDREXPBXXXX-CRPS-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODZ8aW1hZ2UvanBlZ3xhREkxTDJobVlpOHhNRFEyTVRrMU1Ea3dNak13TWk5SlRrUlNSVmhRUWxoWVdGaGZRMUpRVTE5VFUxOHlRa3hVWHpNd01IZ3pNREF1YW5CbnxhMTZmYTBlMWFjMzM1NjY1ZDJhMWZkN2QwYTlhYjQ4ZDlmZDJjYWE4NzBjNzNhYzU2MjAwMDE5YmI5YTIyYTBj
https://www.bdiexpress.com/medias/INDREXPBXXXX-CRPS-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODZ8aW1hZ2UvanBlZ3xhREkxTDJobVlpOHhNRFEyTVRrMU1Ea3dNak13TWk5SlRrUlNSVmhRUWxoWVdGaGZRMUpRVTE5VFUxOHlRa3hVWHpNd01IZ3pNREF1YW5CbnxhMTZmYTBlMWFjMzM1NjY1ZDJhMWZkN2QwYTlhYjQ4ZDlmZDJjYWE4NzBjNzNhYzU2MjAwMDE5YmI5YTIyYTBj
SEALMASTER
SEALMASTER
CRPS-SS16
SEALMASTER SEALMASTER
Description
CRPS-SS16 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE PN GOLD STAINLESS STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/4" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
728475
BDI #
27630832
Details
403.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CRPS-SS16/p/27630832
Your Price
$ 403.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.862
EAN
0662461421796
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SS-16
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/4" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
3.75 Inch | 95.25Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

