https://www.bdiexpress.com/medias/INDMORPBXXXX-DRPB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MXxpbWFnZS9qcGVnfGFESmhMMmhsT1M4eE1EYzJPVEV5TVRJNE1EQXpNQzlKVGtSTlQxSlFRbGhZV0ZoZlJGSlFRbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2JkMjI2ZGM0ZDk3MGM3MDAxYWU5NmQ4MTQ0NTY1N2FlZjJlNzEzOTY5Y2FmZWJhMmQ0ODcxNTIxNmQyNWIwMQ
https://www.bdiexpress.com/medias/INDMORPBXXXX-DRPB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MXxpbWFnZS9qcGVnfGFESmhMMmhsT1M4eE1EYzJPVEV5TVRJNE1EQXpNQzlKVGtSTlQxSlFRbGhZV0ZoZlJGSlFRbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2JkMjI2ZGM0ZDk3MGM3MDAxYWU5NmQ4MTQ0NTY1N2FlZjJlNzEzOTY5Y2FmZWJhMmQ0ODcxNTIxNmQyNWIwMQ
SEALMASTER
SEALMASTER
DRPB 315-4
SEALMASTER SEALMASTER
Description
DRPB 315-4 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12" Minimum Bolt Spacing; 15" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
551551
BDI #
351512
Details
17450.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/DRPB-315-4/p/351512
Your Price
$ 17,450.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
42.222
EAN
0662288482475
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DRPB 315-4
Manufacturer Internal Number
551551
Weight / LBS
93
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12" Minimum Bolt Spacing; 15" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
12 Inch | 304.8Millimeter
Bolt Spacing Maximum
15 Inch | 381Millimeter
Base to Center Height
5 Inch | 127 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

