TIMKEN
TIMKEN
DVPF22K100SEN
TIMKEN TIMKEN
Description
DVPF22K100SEN PILLOW BLK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 339.852MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
DVPF22K100SEN
BDI #
751745
Details
3535.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/DVPF22K100SEN/p/751745
Your Price
$ 3,535.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.05
EAN
0883450011075
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
85
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 339.852MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
3.937 Inch | 100 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Bolt Spacing Maximum
13.38 Inch | 339.852Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


