https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-E-P2B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTV8aW1hZ2UvanBlZ3xhRE0yTDJoalppOHhNREk1TXpReE5EZzFORFk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5RlgxQXlRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwZDgyZDBkYmM0MzZkMTlkN2Q4ZjYwZDgzNGVjZTYzMzI0ZWEwODdhYWQyMzJiOTc4YzdjYTQxN2FhZWJkOTVk
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-E-P2B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTV8aW1hZ2UvanBlZ3xhRE0yTDJoalppOHhNREk1TXpReE5EZzFORFk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5RlgxQXlRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwZDgyZDBkYmM0MzZkMTlkN2Q4ZjYwZDgzNGVjZTYzMzI0ZWEwODdhYWQyMzJiOTc4YzdjYTQxN2FhZWJkOTVk
TIMKEN
TIMKEN
E-P2B-TRB-55MM
TIMKEN TIMKEN
Description
E-P2B-TRB-55MM PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 193.675MM Minimum Bolt Spacing; 200.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E-P2B-TRB-55MM
BDI #
1355702
Details
663.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E-P2B-TRB-55MM/p/1355702
Your Price
$ 663.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.843
EAN
0053893775463
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P2B-TRB-55MM
Weight / LBS
15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 193.675MM Minimum Bolt Spacing; 200.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
7.875 Inch | 200.025Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Minimum
7.625 Inch | 193.675Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

