Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-P2B-TRB-70MM https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-E-P2B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTV8aW1hZ2UvanBlZ3xhRE0yTDJoalppOHhNREk1TXpReE5EZzFORFk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5RlgxQXlRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwZDgyZDBkYmM0MzZkMTlkN2Q4ZjYwZDgzNGVjZTYzMzI0ZWEwODdhYWQyMzJiOTc4YzdjYTQxN2FhZWJkOTVk
1355705 Pillow Block Bearings 

TIMKEN TIMKEN

E-P2B-TRB-70MM

Description

E-P2B-TRB-70MM PILLOW BLOCK BRG ; 2-BOLT CAST IRON

Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 236.55MM Minimum Bolt Spacing; 246.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

E-P2B-TRB-70MM

BDI #
1355705

Details

1077.52 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,077.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.648
EAN
0053893775494
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P2B-TRB-70MM
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 236.55MM Minimum Bolt Spacing; 246.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Minimum
9.313 Inch | 236.55Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bolt Spacing Maximum
9.688 Inch | 246.075Millimeter
Bore
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh