https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-E-P4B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzZ8aW1hZ2UvanBlZ3xhRE5rTDJobE5pOHhNREkxTURjMU5EUTVNRE01T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5RlgxQTBRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwYmRmNmE5ZjVlOTdjNmVmZDMwNGNhNzBjNzM2YTZhZGRjYjEzNjA3MzdmYWJjYjljN2Q3ZGMwNmQ3OGJkYTJl
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-E-P4B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzZ8aW1hZ2UvanBlZ3xhRE5rTDJobE5pOHhNREkxTURjMU5EUTVNRE01T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5RlgxQTBRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwYmRmNmE5ZjVlOTdjNmVmZDMwNGNhNzBjNzM2YTZhZGRjYjEzNjA3MzdmYWJjYjljN2Q3ZGMwNmQ3OGJkYTJl
TIMKEN
TIMKEN
E-P4B-TRB-115MM
TIMKEN TIMKEN
Description
E-P4B-TRB-115MM PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 338.15MM Minimum Bolt Spacing; 347.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E-P4B-TRB-115MM
BDI #
1355712
Details
3975.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E-P4B-TRB-115MM/p/1355712
Your Price
$ 3,975.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
40.538
EAN
0053893775630
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P4B-TRB-115MM
Weight / LBS
90
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 338.15MM Minimum Bolt Spacing; 347.675MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.752 Inch | 120.7 Millimeter
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bolt Spacing Maximum
13.688 Inch | 347.675Millimeter
Bolt Spacing Minimum
13.313 Inch | 338.15Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

