https://www.bdiexpress.com/medias/INDTIMPBXXXX-EP4B-2ECO-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNHxpbWFnZS9qcGVnfGFEQTFMMmhtT1M4eE1EYzJPVFU1TURVeE56YzVNQzlKVGtSVVNVMVFRbGhZV0ZoZlJWQTBRbDh5UlVOUFh6UkNURlJmTXpBd2VETXdNQzVxY0djfGVlNWQ0NDc0ZjhhNDhkYzM1MzgzZjZkMjc5NDdmYWUzNWFjNmZkZDdlOTYzNjc1ZGZmNGU5ODBiOTVhYjk3YTM
https://www.bdiexpress.com/medias/INDTIMPBXXXX-EP4B-2ECO-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNHxpbWFnZS9qcGVnfGFEQTFMMmhtT1M4eE1EYzJPVFU1TURVeE56YzVNQzlKVGtSVVNVMVFRbGhZV0ZoZlJWQTBRbDh5UlVOUFh6UkNURlJmTXpBd2VETXdNQzVxY0djfGVlNWQ0NDc0ZjhhNDhkYzM1MzgzZjZkMjc5NDdmYWUzNWFjNmZkZDdlOTYzNjc1ZGZmNGU5ODBiOTVhYjk3YTM
TIMKEN
TIMKEN
E-P4B-TRB-4 7/16-ECO/ECC
TIMKEN TIMKEN
Description
E-P4B-TRB-4 7/16-ECO/ECC PILLOW BLK BRG ; 4-BOLT CAST IRON
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-5/16" Minimum Bolt Spacing; 13-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E-P4B-TRB-4 7/16-ECO/ECC
BDI #
21964498
Details
3838.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E-P4B-TRB-4-7-16-ECO-ECC/p/21964498
Your Price
$ 3,838.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0883450506014
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
91
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-5/16" Minimum Bolt Spacing; 13-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.75 Inch | 120.65 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
13.688 Inch | 347.675Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bolt Spacing Minimum
13.313 Inch | 338.15Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

