Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EP2B-S2-207R https://www.bdiexpress.com/medias/INDDODPBXXXX-EP2BS2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODl8aW1hZ2UvanBlZ3xhRFZqTDJneU1DOHhNRFF5TWpRME5qYzFNVGMzTkM5SlRrUkVUMFJRUWxoWVdGaGZSVkF5UWxNeVh6SkNURlJmTXpBd2VETXdNQzVxY0djfDUzMDJhOGNhZmQ1NjUwM2UzY2M2ZTA1MjAwMTIwMjg3NDRkYzJhNjQ0MGQzZWM3NjM1OTcyYmZjZTE5ODk1MjA
247814 Pillow Block Bearings 

DODGE DODGE

EP2B-S2-207R

Description

EP2B-S2-207R PILLOW BLOCK RLR BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 8-3/8" Minimum Bolt Spacing; 8.62" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

071395

BDI #
247814

Details

705.44 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 705.44 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.95
EAN
0782476186241
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-207R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP2B-S2-207R
Manufacturer Internal Number
071395
Weight / LBS
17.54
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 8-3/8" Minimum Bolt Spacing; 8.62" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
8.375 Inch | 212.725Millimeter
Bolt Spacing Maximum
8.62 Inch | 218.948Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh