https://www.bdiexpress.com/medias/INDDODPBXXXX-EP4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTh8aW1hZ2UvanBlZ3xhRGRrTDJnME1pOHhNRFF5TWpRME5UazJOVE0wTWk5SlRrUkVUMFJRUWxoWVdGaGZSVkEwUWtsUVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGE3NzhjZTI3M2Q4ODE4NGRiYzYwZGQ2OGQyMjU5NmIwMjE0MzM1NTcwZDNkMjY3ZmViODMzYzJiMDZkMDNiZjA
https://www.bdiexpress.com/medias/INDDODPBXXXX-EP4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTh8aW1hZ2UvanBlZ3xhRGRrTDJnME1pOHhNRFF5TWpRME5UazJOVE0wTWk5SlRrUkVUMFJRUWxoWVdGaGZSVkEwUWtsUVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGE3NzhjZTI3M2Q4ODE4NGRiYzYwZGQ2OGQyMjU5NmIwMjE0MzM1NTcwZDNkMjY3ZmViODMzYzJiMDZkMDNiZjA
DODGE
DODGE
EP4B-IP-600R
DODGE DODGE
Description
EP4B-IP-600R PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
071613
BDI #
247965
Details
9301.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EP4B-IP-600R/p/247965
Your Price
$ 9,301.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
104.19
EAN
0782476275020
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-600R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP4B-IP-600R
Weight / LBS
230
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Length Thru Bore
7.08 Inch | 179.832 Millimeter
Bore
6 Inch | 152.4 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

