

LINKBELT
LINKBELT
EPB22444H
LINKBELT LINKBELT
Description
EPB22444H PILLOW BLOCK ROLLER BEARING ; POR 2-3/4" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
2023155
BDI #
572801
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EPB22444H/p/572801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.746
EAN
0662327025083
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
B22444HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EPB22444H
Manufacturer Internal Number
5802508
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9.2 Inch | 233.7 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Maximum
9.75 Inch | 247.65Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
7.813 Inch | 198.45Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh