SEALMASTER
SEALMASTER
ERPB 115-C2
SEALMASTER SEALMASTER
Description
ERPB 115-C2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6.31" Minimum Bolt Spacing; 7.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
551288
BDI #
351533
Details
1407.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ERPB-115-C2/p/351533
Your Price
$ 1,407.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.765
EAN
0662288481980
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
ERCI-115-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERPB 115-C2
Manufacturer Internal Number
551288
Weight / LBS
14.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6.31" Minimum Bolt Spacing; 7.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Minimum
6.31 Inch | 160.274Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
7.19 Inch | 182.626Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


