https://www.bdiexpress.com/medias/INDMORPBXXXX-ERPBXT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1NnxpbWFnZS9qcGVnfGFEbGhMMmhqWkM4eE1EYzJPRE0xTkRRME16STVOQzlKVGtSTlQxSlFRbGhZV0ZoZlJWSlFRbGhVWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NDI2YTg3MzViZDM5MWJhOWI4YTcxN2E4ZGUzMGM2ZjllMDA4ZmRlYWVjZDRkNGY2OWE5NmU1YTMyZjg2Mzg0Ng
                
                https://www.bdiexpress.com/medias/INDMORPBXXXX-ERPBXT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1NnxpbWFnZS9qcGVnfGFEbGhMMmhqWkM4eE1EYzJPRE0xTkRRME16STVOQzlKVGtSTlQxSlFRbGhZV0ZoZlJWSlFRbGhVWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NDI2YTg3MzViZDM5MWJhOWI4YTcxN2E4ZGUzMGM2ZjllMDA4ZmRlYWVjZDRkNGY2OWE5NmU1YTMyZjg2Mzg0Ng
                
					
						
									SEALMASTER
								SEALMASTER
							
						
					ERPBXT 315-4
				 
				SEALMASTER SEALMASTER
Description
						
                            
								ERPBXT 315-4 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE MTO
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14.12" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
                         	Part #
	                    
	                      	554448
							BDI #
						
	                      	351556
							
						
Details
                    
                        5704.01
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ERPBXT-315-4/p/351556
						
		
		
		
				Your Price
				
						
							$ 5,704.01 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				45.082
					EAN
				0662288744658
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Concentric Collar
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Tapered Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					3/4 Inch
			Relubricatable
				
					Yes
			Seals
				
					Felt Labyrinth
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Double Row | Double Collar
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					ERPBXT 315-4
			Manufacturer Internal Number
				
					554448
			Weight / LBS
				
					106
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14.12" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
			Bolt Spacing Minimum
				
					12.875 Inch | 327.03Millimeter
			Bolt Spacing Maximum
				
					14.12 Inch | 358.648Millimeter
			Length Thru Bore
				
					6.25 Inch | 158.75 Millimeter
			Nominal Bolt Center to Center
				
					13.5 Inch | 342.9 Millimeter
			Bore
				
					3.938 Inch | 100.025 Millimeter
			Base to Center Height
				
					4.938 Inch | 125.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
