Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FSYE 2.15/16 https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSYE-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODZ8aW1hZ2UvanBlZ3xhREUzTDJoaU5pODVOamMwTXpZek56azNOVE0wTG1wd1p3fDM1N2RjNjJhYTdlZDRhMGFjYjRkNjhhM2JlYjhhMjg4MDA5MDY5NWY2MTNjOGYwNjJkM2M2ZDY2MmEwYzRmMmI
1266169 Pillow Block Bearings 

SKF SKF

FSYE 2.15/16

Description

FSYE 2.15 /16 PILLOW BLOCK BEARING

Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/8" Minimum Bolt Spacing; 9-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

FSYE 2.15/16

BDI #
1266169

Details

2812.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,812.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.134
EAN
7316576663826
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Heavy Duty | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FSYE 2.15/16
Weight / LBS
24
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/8" Minimum Bolt Spacing; 9-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Bolt Spacing Maximum
9.875 Inch | 250.83Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bolt Spacing Minimum
9.125 Inch | 231.775Millimeter
Bore
2.938 Inch | 74.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh