Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H4S-518-USAF https://www.bdiexpress.com/medias/INDDODPBHSGX-H4S-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEWTJMMmd4Tnk4eE1EZzFOakUxT1Rrd016YzNOQzlKVGtSRVQwUlFRa2hUUjFoZlNEUlRYME5KWHpNd01IZ3pNREF1YW5Cbnw5NDE4NzgwZGY1OWIwOTljNGQ1ODlhODUyNzExNjNmNDJlYjE3YmNiMzc3NjM3YzJiYTdhMTY1MGQxOGQyMmQ2
244254 Pillow Block Bearings 

DODGE DODGE

H4S-518-USAF

Description

H4S-518-USAF PILLOW BLOCK HOUSING

Pillow Block Bearing Housing; 4 Bolt; 4" Base to Center Height; 10.38" Bolt Spacing Minimum; 11.63" Bolt Spacing Maximum; 0.625" Mounting Holes; Cast Iron; Open End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing

Part #

044114

BDI #
244254

Details

757.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 757.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
21.35
EAN
0782475240180
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
47.14
Product Detail
Pillow Block Bearing Housing
Product Specification
4 Bolt; 4" Base to Center Height; 10.38" Bolt Spacing Minimum; 11.63" Bolt Spacing Maximum; 0.625" Mounting Holes; Cast Iron; Open End; Spherical Roller Element
Long Description
Pillow Block Bearing Housing; 4 Bolt; 4" Base to Center Height; 10.38" Bolt Spacing Minimum; 11.63" Bolt Spacing Maximum; 0.625" Mounting Holes; Cast Iron; Open End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing