DODGE
DODGE
HS2USAF511
DODGE DODGE
Description
HS2USAF511 PILLOW BLOCK HOUSING ; 1-15/16" SHAFT DIA W/ STAB RING
Pillow Block Bearing Housing; 2 Bolt; Cast Iron; Open End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing
Part #
043997
BDI #
244235
Details
386.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HS2USAF511/p/244235
Your Price
$ 386.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
7.41
EAN
0782475607044
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
16.36
Product Detail
Pillow Block Bearing Housing
Product Specification
2 Bolt; Cast Iron; Open End; Spherical Roller Element
Long Description
Pillow Block Bearing Housing; 2 Bolt; Cast Iron; Open End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing