KA2203F https://www.bdiexpress.com/medias/INDREXPBXXXX-KA2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NTJ8aW1hZ2UvanBlZ3xhRFl6TDJnMU5pODVOamMwTXpnMk1qRXdPRFEyTG1wd1p3fDkzY2U0YTNkNDY3NjA4MTcwY2RmNTMzMWY1OGFjMTNjNGViZjI2MmEyNDQ1ZmYwNjM0NTA3NWE5ZGIwZDc1MzE
18143458 Pillow Block Bearings 

REXNORD REXNORD

KA2203F

Description

KA2203F PILLOW BLOCK ROLLER BEARING ; POR 4 BOLT

Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

7563669

BDI #
18143458

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.95
EAN
0698210706371
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2203U
Seals
Light Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KA2203F
Manufacturer Internal Number
6870637
Weight / LBS
15.3
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.313 Inch | 84.14 Millimeter
Actual Bolt Center to Center
6.8 Inch | 172.7Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh