AMI BEARINGS
AMI BEARINGS
KP000CE
AMI BEARINGS AMI BEARINGS
Description
KP000CE PILLOW BLOCK BEARING ; 10MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Part #
KP000CE
BDI #
102746
Details
51.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KP000CE/p/102746
Your Price
$ 51.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.073
EAN
0808250280827
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K000
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KP000CE
Weight / LBS
0.17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Nominal Bolt Center to Center
2.1 Inch | 53.3 Millimeter
Actual Bolt Center to Center
2.1 Inch | 53Millimeter
Bore
0.394 Inch | 10 Millimeter
Base to Center Height
0.709 Inch | 18 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



