AMI BEARINGS
AMI BEARINGS
KP001CE
AMI BEARINGS AMI BEARINGS
Description
KP001CE PILLOW BLOCK BEARING ; 12MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Part #
KP001CE
BDI #
102747
Details
55.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KP001CE/p/102747
Your Price
$ 55.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.095
EAN
0808250315666
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K001
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | 1 Open and 1 Closed End Cover | Electroless Chromate Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Bore
0.472 Inch | 12 Millimeter
Base to Center Height
0.748 Inch | 19 Millimeter
Length Thru Bore
0.571 Inch | 14.5 Millimeter
Nominal Bolt Center to Center
2.2 Inch | 55.9 Millimeter
Actual Bolt Center to Center
2.2 Inch | 56Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


