AMI BEARINGS
AMI BEARINGS
KP004C
AMI BEARINGS AMI BEARINGS
Description
KP004C PILLOW BLOCK BEARING ; 20MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 28MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Part #
KP004C
BDI #
102743
Details
73.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KP004C/p/102743
Your Price
$ 73.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.227
EAN
0808250315710
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
K004
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Open End Cover | Electroless Chromate Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 28MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Nominal Bolt Center to Center
3.1 Inch | 78.7 Millimeter
Length Thru Bore
0.827 Inch | 21 Millimeter
Base to Center Height
1.102 Inch | 28 Millimeter
Bore
0.787 Inch | 20 Millimeter
Actual Bolt Center to Center
3.1 Inch | 80Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


