https://www.bdiexpress.com/medias/INDFAFPBXXXX-LAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNnxpbWFnZS9qcGVnfGFHWTVMMmhrTmk4eE1EYzJOamcxT0RVNE5EQTVOQzlKVGtSR1FVWlFRbGhZV0ZoZlRFRlBYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1ZTUwN2JkMmNjYjVhMDIzMmYwNDIzZGQ2MjEzZGZjODI5MjBmMmRlZTAzNDRjYWVhMDE1MjZjOWE5N2NjMzY5
https://www.bdiexpress.com/medias/INDFAFPBXXXX-LAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNnxpbWFnZS9qcGVnfGFHWTVMMmhrTmk4eE1EYzJOamcxT0RVNE5EQTVOQzlKVGtSR1FVWlFRbGhZV0ZoZlRFRlBYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1ZTUwN2JkMmNjYjVhMDIzMmYwNDIzZGQ2MjEzZGZjODI5MjBmMmRlZTAzNDRjYWVhMDE1MjZjOWE5N2NjMzY5
TIMKEN
TIMKEN
LAO2 3/16
TIMKEN TIMKEN
Description
LAO2 3/16 PILLOW BLK BRG UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LAO2 3/16
BDI #
1363270
Details
1451.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LAO2-3-16/p/1363270
Your Price
$ 1,451.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.225
EAN
0087796061156
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
GN203KLLB
Seals
Double Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LAO 2 3/16
Weight / LBS
17.49
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Actual Bolt Center to Center
9 Inch | 228.6Millimeter
Base to Center Height
3.063 Inch | 77.8 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

