https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-LSE-MSE-B-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjZ8aW1hZ2UvanBlZ3xhRGc1TDJoaVppOHhNREl5T0RFNU9UVXlNak16TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5TVUwVmZUVk5GWDBKZlNGOHpNREI0TXpBd0xtcHdad3xhNjVmMmIyMjU2NDMzNGI4MzI2NTE5YWYwNTc5YmM5ZTgxNWRhNjQyN2ExYjQ3NjJhZDIyYTk3NjQ3YjQ5MGM4
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-LSE-MSE-B-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjZ8aW1hZ2UvanBlZ3xhRGc1TDJoaVppOHhNREl5T0RFNU9UVXlNak16TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5TVUwVmZUVk5GWDBKZlNGOHpNREI0TXpBd0xtcHdad3xhNjVmMmIyMjU2NDMzNGI4MzI2NTE5YWYwNTc5YmM5ZTgxNWRhNjQyN2ExYjQ3NjJhZDIyYTk3NjQ3YjQ5MGM4
TIMKEN
TIMKEN
LSM110BRHSNQKPSOIL
TIMKEN TIMKEN
Description
LSM110BRHSNQKPSOIL PILLOW BLK BEARING ; 110MM BORE RETAINED
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSM110BRHSNQKPSOIL
BDI #
21954294
Details
11295.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM110BRHSNQKPSOIL/p/21954294
Your Price
$ 11,295.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992137180
Product Group - BDI
B04144
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM110BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support | Angled Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
111.42
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
15.4 Inch | 392Millimeter
Length Thru Bore
3.543 Inch | 90 Millimeter
Base to Center Height
5.625 Inch | 143 Millimeter
Bore
4.331 Inch | 110 Millimeter
Nominal Bolt Center to Center
15.4 Inch | 391.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

