https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-LS-B-DQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjV8aW1hZ2UvanBlZ3xhRGd5TDJnME15OHhNREl5T0RJd01UQTVOVEU1T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5TVUxOUNYMFJSWHpNd01IZ3pNREF1YW5CbnxkYjdhZGQ3MzI5ZjA0ZGNhN2IxYzA1NmZmOTYyYWQ4MDZhMjVlMGFhNzBjNGI4YWIxNmJmMzk5Njc2NzE3ZDVi
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-LS-B-DQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjV8aW1hZ2UvanBlZ3xhRGd5TDJnME15OHhNREl5T0RJd01UQTVOVEU1T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5TVUxOUNYMFJSWHpNd01IZ3pNREF1YW5CbnxkYjdhZGQ3MzI5ZjA0ZGNhN2IxYzA1NmZmOTYyYWQ4MDZhMjVlMGFhNzBjNGI4YWIxNmJmMzk5Njc2NzE3ZDVi
TIMKEN
TIMKEN
LSM180BRHSDQAKPS
TIMKEN TIMKEN
Description
LSM180BRHSDQAKPS PILLOW BLK CYL RLR BRG ; 180MM BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 235MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSM180BRHSDQAKPS
BDI #
21955593
Details
42867.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM180BRHSDQAKPS/p/21955593
Your Price
$ 42,867.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992134653
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM180BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
130.58
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 235MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
7.087 Inch | 180 Millimeter
Base to Center Height
9.25 Inch | 235 Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Actual Bolt Center to Center
15.3 Inch | 388.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

