REXNORD
REXNORD
MEP2400FA
REXNORD REXNORD
Description
MEP2400FA PILLOW BLOCK ROLLER BEARING ; POR 4 BLT HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
7565863
BDI #
18144665
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP2400FA/p/18144665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.78
EAN
0793699319255
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2400U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar | 1 Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10418475
Weight / LBS
70
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Bolt Spacing Minimum
12 Inch | 304.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh