https://www.bdiexpress.com/medias/INDMORPBXXXX-MFP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNHxpbWFnZS9qcGVnfGFEQXdMMmc0TWk4eE1EYzJPRFk0TURjeE5ESTNNQzlKVGtSTlQxSlFRbGhZV0ZoZlRVWlFYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5NGVkMjQ1MjgwMzliZDkzOWY1ZGMxZTkwZDIzZGI2NGYzMjU1MWQ2YTU2MTBmZWMxYWUzMTQ5NTg2MmNlMDI4
https://www.bdiexpress.com/medias/INDMORPBXXXX-MFP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNHxpbWFnZS9qcGVnfGFEQXdMMmc0TWk4eE1EYzJPRFk0TURjeE5ESTNNQzlKVGtSTlQxSlFRbGhZV0ZoZlRVWlFYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5NGVkMjQ1MjgwMzliZDkzOWY1ZGMxZTkwZDIzZGI2NGYzMjU1MWQ2YTU2MTBmZWMxYWUzMTQ5NTg2MmNlMDI4
SEALMASTER
SEALMASTER
MFP-43
SEALMASTER SEALMASTER
Description
MFP-43 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 9" Minimum Bolt Spacing; 10-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
701846
BDI #
353726
Details
1502.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MFP-43/p/353726
Your Price
$ 1,502.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.148
EAN
0662461013601
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
3-211
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFP-43
Manufacturer Internal Number
701846
Weight / LBS
34
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 9" Minimum Bolt Spacing; 10-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bolt Spacing Maximum
10.5 Inch | 266.7Millimeter
Bolt Spacing Minimum
9 Inch | 228.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

