SEALMASTER
SEALMASTER
MP-16C
SEALMASTER SEALMASTER
Description
MP-16C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
704196
BDI #
352935
Details
362.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP-16C/p/352935
Your Price
$ 362.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.735
EAN
0662461026625
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
3-1C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-16C
Manufacturer Internal Number
704196
Weight / LBS
4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bolt Spacing Maximum
5.188 Inch | 131.775Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



