https://www.bdiexpress.com/medias/INDMORPBXXXX-MPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwMnxpbWFnZS9qcGVnfGFHVTBMMmhrTVM4eE1EYzNNREU1TWpNd01qRXhNQzlKVGtSTlQxSlFRbGhZV0ZoZlRWQkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w5MjdjYTc1M2E0OTQ1ZDY5Mzg0M2MwNjc2ODU1MzVmNjdjMDdlODcwOTMxNTY3NWM3YjQyMDBjMGUxZDJlMWQz
https://www.bdiexpress.com/medias/INDMORPBXXXX-MPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwMnxpbWFnZS9qcGVnfGFHVTBMMmhrTVM4eE1EYzNNREU1TWpNd01qRXhNQzlKVGtSTlQxSlFRbGhZV0ZoZlRWQkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w5MjdjYTc1M2E0OTQ1ZDY5Mzg0M2MwNjc2ODU1MzVmNjdjMDdlODcwOTMxNTY3NWM3YjQyMDBjMGUxZDJlMWQz
SEALMASTER
SEALMASTER
MPD-32
SEALMASTER SEALMASTER
Description
MPD-32 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-15/16" Minimum Bolt Spacing; 7-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
702303
BDI #
349451
Details
1819.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MPD-32/p/349451
Your Price
$ 1,819.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.488
EAN
0662461016756
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2-2D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MPD-32
Manufacturer Internal Number
702303
Weight / LBS
11.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-15/16" Minimum Bolt Spacing; 7-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
7.563 Inch | 192.1Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bolt Spacing Minimum
5.938 Inch | 150.825Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

