TIMKEN
TIMKEN
MSE515BRHSAFQATL
TIMKEN TIMKEN
Description
MSE515BRHSAFQATL PILLOW BLK CYL RLR BRG ; NON-RETURNABLE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 8.268" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSE515BRHSAFQATL
BDI #
20350773
Details
17178.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSE515BRHSAFQATL/p/20350773
Your Price
$ 17,178.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
136.323
EAN
0013992040336
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSE515BR
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
300.54
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 8.268" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
22 Inch | 558.8Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Nominal Bolt Center to Center
22 Inch | 558.8 Millimeter
Base to Center Height
8.268 Inch | 210 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh