

TIMKEN
TIMKEN
MSM105BXHSAFQAATL
TIMKEN TIMKEN
Description
MSM105BXHSAFQAATL PILLOW BLK CYL RLR BRG ; EXPANSION
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
MSM105BXHSAFQAATL
BDI #
20351009
Details
12117.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM105BXHSAFQAATL/p/20351009
Your Price
$ 12,117.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
40.63
EAN
0013992061171
Product Group - BDI
B04144
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM105BX
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
89.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Base to Center Height
5.625 Inch | 143 Millimeter
Actual Bolt Center to Center
15.4 Inch | 392Millimeter
Bore
4.134 Inch | 105 Millimeter
Nominal Bolt Center to Center
15.4 Inch | 391.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh