MSM155BRHSAFQATL https://www.bdiexpress.com/medias/INDTIMPBXXXX-LSE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDZ8aW1hZ2UvanBlZ3xhRGxpTDJnMVl5ODVOamMwTXpnME56TTJNamcyTG1wd1p3fDg5YjQ4M2YzNjY4OTc0MDE2OWMxMmZlNTYwYzFhMzZhMmUyZmQzNDIzNzUxYmRhNTIxMGUwNzNiZmQyNjRkZmU
20351219 Pillow Block Bearings 

TIMKEN TIMKEN

MSM155BRHSAFQATL

Description

MSM155BRHSAFQATL PILLOW BLK CYL RLR BRG ; RETAINED

Pillow Block Bearing; 4 Bolt Pillow Block; 155MM Bore; 210MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

MSM155BRHSAFQATL

BDI #
20351219

Details

26428.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26,428.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
134.26
EAN
0013992040237
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM155BR
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
295.72
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 155MM Bore; 210MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
6.102 Inch | 155 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Actual Bolt Center to Center
22 Inch | 558Millimeter
Nominal Bolt Center to Center
22 Inch | 558.8 Millimeter
Base to Center Height
8.268 Inch | 210 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh