TIMKEN
TIMKEN
MSM190BRHSATL
TIMKEN TIMKEN
Description
MSM190BRHSATL PILLOW BLOCK CYL RLR BRG ; RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 305MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSM190BRHSATL
BDI #
20351311
Details
91319.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM190BRHSATL/p/20351311
Your Price
$ 91,319.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
278.35
EAN
0013992055279
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM190BR
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
613.1
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 305MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.142 Inch | 156 Millimeter
Bore
7.48 Inch | 190 Millimeter
Actual Bolt Center to Center
20 Inch | 508Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


