TIMKEN
TIMKEN
MSM220BRHSATL
TIMKEN TIMKEN
Description
MSM220BRHSATL PILLOW BLOCK CYL RLR BRG ; RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 324MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSM220BRHSATL
BDI #
20351355
Details
113083.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM220BRHSATL/p/20351355
Your Price
$ 113,083.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
332.68
EAN
0013992056177
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM220BR
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
732.78
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 324MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
21.7 Inch | 550Millimeter
Nominal Bolt Center to Center
21.7 Inch | 551.2 Millimeter
Bore
8.661 Inch | 220 Millimeter
Base to Center Height
12.75 Inch | 324 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


