https://www.bdiexpress.com/medias/INDTIMPBXXXX-8BLT-MSM-B-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjZ8aW1hZ2UvanBlZ3xhRE5oTDJnek15OHhNREl5T0RJd01UVXlNVEU0TWk5SlRrUlVTVTFRUWxoWVdGaGZPRUpNVkY5TlUwMWZRbDlJVTE4ek1EQjRNekF3TG1wd1p3fGNiMDY2OTJjYzVmYWY1Mjg3YWQxMmUwZGYyNzA4MzI1ZWMyODU2NWJkMzgyYWI4YzJjZDA0YzA0MjJjYWE4YWU
https://www.bdiexpress.com/medias/INDTIMPBXXXX-8BLT-MSM-B-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjZ8aW1hZ2UvanBlZ3xhRE5oTDJnek15OHhNREl5T0RJd01UVXlNVEU0TWk5SlRrUlVTVTFRUWxoWVdGaGZPRUpNVkY5TlUwMWZRbDlJVTE4ek1EQjRNekF3TG1wd1p3fGNiMDY2OTJjYzVmYWY1Mjg3YWQxMmUwZGYyNzA4MzI1ZWMyODU2NWJkMzgyYWI4YzJjZDA0YzA0MjJjYWE4YWU
TIMKEN
TIMKEN
MSM320BRHSDQLAB
TIMKEN TIMKEN
Description
MSM320BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 320MM BORE RETAINED
Pillow Block Bearing; 8 Bolt Pillow Block; 320MM Bore; 419MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSM320BRHSDQLAB
BDI #
21956041
Details
205945.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM320BRHSDQLAB/p/21956041
Your Price
$ 205,945.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992136305
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM320BR
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 320MM Bore; 419MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
16.496 Inch | 419 Millimeter
Nominal Bolt Center to Center
24 Inch | 609.6 Millimeter
Length Thru Bore
7.559 Inch | 192 Millimeter
Bore
12.598 Inch | 320 Millimeter
Actual Bolt Center to Center
24 Inch | 610Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

