https://www.bdiexpress.com/medias/INDTIMPBXXXX-8BLT-MSM-B-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjZ8aW1hZ2UvanBlZ3xhRE5oTDJnek15OHhNREl5T0RJd01UVXlNVEU0TWk5SlRrUlVTVTFRUWxoWVdGaGZPRUpNVkY5TlUwMWZRbDlJVTE4ek1EQjRNekF3TG1wd1p3fGNiMDY2OTJjYzVmYWY1Mjg3YWQxMmUwZGYyNzA4MzI1ZWMyODU2NWJkMzgyYWI4YzJjZDA0YzA0MjJjYWE4YWU
https://www.bdiexpress.com/medias/INDTIMPBXXXX-8BLT-MSM-B-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjZ8aW1hZ2UvanBlZ3xhRE5oTDJnek15OHhNREl5T0RJd01UVXlNVEU0TWk5SlRrUlVTVTFRUWxoWVdGaGZPRUpNVkY5TlUwMWZRbDlJVTE4ek1EQjRNekF3TG1wd1p3fGNiMDY2OTJjYzVmYWY1Mjg3YWQxMmUwZGYyNzA4MzI1ZWMyODU2NWJkMzgyYWI4YzJjZDA0YzA0MjJjYWE4YWU
TIMKEN
TIMKEN
MSM340BRHSDQLAB
TIMKEN TIMKEN
Description
MSM340BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 340MM BORE RETAINED
Pillow Block Bearing; 8 Bolt Pillow Block; 340MM Bore; 451MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSM340BRHSDQLAB
BDI #
21956031
Details
235865.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM340BRHSDQLAB/p/21956031
Your Price
$ 235,865.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992136138
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
MSM340BR
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 340MM Bore; 451MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
7.874 Inch | 200 Millimeter
Actual Bolt Center to Center
26 Inch | 660Millimeter
Base to Center Height
17.756 Inch | 451 Millimeter
Nominal Bolt Center to Center
26 Inch | 660.4 Millimeter
Bore
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

