https://www.bdiexpress.com/medias/INDMORPBXXXX-MSPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NHxpbWFnZS9qcGVnfGFHWmhMMmc0WVM4eE1EYzJPVFUzTlRReE1UYzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlRWTlFSRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGZjNGU1YjdiYjg2MzI1Mjc0MzAzNGMwY2QwZjU1ZDA4OWIxNWE0YzU4YmYxZjI2ZDc0ZGU3MDZhNWU3OTUwYQ
https://www.bdiexpress.com/medias/INDMORPBXXXX-MSPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NHxpbWFnZS9qcGVnfGFHWmhMMmc0WVM4eE1EYzJPVFUzTlRReE1UYzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlRWTlFSRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGZjNGU1YjdiYjg2MzI1Mjc0MzAzNGMwY2QwZjU1ZDA4OWIxNWE0YzU4YmYxZjI2ZDc0ZGU3MDZhNWU3OTUwYQ
SEALMASTER
SEALMASTER
MSPD-27C
SEALMASTER SEALMASTER
Description
MSPD-27C PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-3/8" Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
702564
BDI #
353754
Details
1423.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSPD-27C/p/353754
Your Price
$ 1,423.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.313
EAN
0662461018545
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3-111DC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSPD-27C
Manufacturer Internal Number
702564
Weight / LBS
9.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-3/8" Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.438 Inch | 163.525Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bolt Spacing Maximum
7.438 Inch | 188.925Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

