

SEALMASTER
SEALMASTER
MSPD-56
SEALMASTER SEALMASTER
Description
MSPD-56 ; SEALMASTER BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 12-1/8" Minimum Bolt Spacing; 13-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
702192
BDI #
353873
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSPD-56/p/353873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.15
EAN
0662461016206
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
2-38D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSPD-56
Manufacturer Internal Number
702192
Weight / LBS
51
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 12-1/8" Minimum Bolt Spacing; 13-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.563 Inch | 115.9 Millimeter
Length Thru Bore
4.438 Inch | 112.725 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
12.8 Inch | 325.1 Millimeter
Bolt Spacing Maximum
13.5 Inch | 342.9Millimeter
Bolt Spacing Minimum
12.125 Inch | 307.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh