https://www.bdiexpress.com/medias/INDMORPBXXXX-MSPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NHxpbWFnZS9qcGVnfGFHWmhMMmc0WVM4eE1EYzJPVFUzTlRReE1UYzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlRWTlFSRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGZjNGU1YjdiYjg2MzI1Mjc0MzAzNGMwY2QwZjU1ZDA4OWIxNWE0YzU4YmYxZjI2ZDc0ZGU3MDZhNWU3OTUwYQ
https://www.bdiexpress.com/medias/INDMORPBXXXX-MSPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NHxpbWFnZS9qcGVnfGFHWmhMMmc0WVM4eE1EYzJPVFUzTlRReE1UYzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlRWTlFSRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGZjNGU1YjdiYjg2MzI1Mjc0MzAzNGMwY2QwZjU1ZDA4OWIxNWE0YzU4YmYxZjI2ZDc0ZGU3MDZhNWU3OTUwYQ
SEALMASTER
SEALMASTER
MSPD-63
SEALMASTER SEALMASTER
Description
MSPD-63 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 5-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 13-1/8" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
702193
BDI #
353875
Details
5874.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSPD-63/p/353875
Your Price
$ 5,874.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.494
EAN
0662461016213
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
3-315D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSPD-63
Manufacturer Internal Number
702193
Weight / LBS
74.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 5-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 13-1/8" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
13.125 Inch | 333.375Millimeter
Base to Center Height
5.125 Inch | 130.175 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bolt Spacing Maximum
14.75 Inch | 374.65Millimeter
Length Thru Bore
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

