https://www.bdiexpress.com/medias/INDASIPBXXXX-MUCTB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OHxpbWFnZS9qcGVnfGFEVTRMMmd4Tnk4eE1EYzJPVEkxTkRFNE56QXpPQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVkRWRUpmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xjODNhMjM0MjhmZWJlMGRmMzZhODI3MmQ4MmM3ZWQyNWY0MWY2YzBhMDI3NGE3YWEwOWE0OWIyOTkwZjA0YzAw
https://www.bdiexpress.com/medias/INDASIPBXXXX-MUCTB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OHxpbWFnZS9qcGVnfGFEVTRMMmd4Tnk4eE1EYzJPVEkxTkRFNE56QXpPQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVkRWRUpmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xjODNhMjM0MjhmZWJlMGRmMzZhODI3MmQ4MmM3ZWQyNWY0MWY2YzBhMDI3NGE3YWEwOWE0OWIyOTkwZjA0YzAw
AMI BEARINGS
AMI BEARINGS
MUCTB205
AMI BEARINGS AMI BEARINGS
Description
MUCTB205 TAP BASE PILLOW BLOCK BEARING ; 25MM BORE 2BOLT 50.8MM BOLT CNTR STNLS
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
MUCTB205
BDI #
106155
Details
304.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MUCTB205/p/106155
Your Price
$ 304.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.735
EAN
0808250237579
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC205
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCTB205
Weight / LBS
1.81
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
1.339 Inch | 34 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

