https://www.bdiexpress.com/medias/INDASIPBXXXX-XCTB-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NXxpbWFnZS9qcGVnfGFEZzVMMmcyWWk4eE1EYzNNRE00TmprME5EQXpNQzlKVGtSQlUwbFFRbGhZV0ZoZldFTlVRbDlYU0ZSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NGMxMDU2YzAwNDExMjkzMzE1NGJmNGZlZmI1MGEzODQwMmM4MmRhNDg2NDdhNDk4ZDE2NDcxYTAxNmQ1MjhjYw
https://www.bdiexpress.com/medias/INDASIPBXXXX-XCTB-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NXxpbWFnZS9qcGVnfGFEZzVMMmcyWWk4eE1EYzNNRE00TmprME5EQXpNQzlKVGtSQlUwbFFRbGhZV0ZoZldFTlVRbDlYU0ZSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NGMxMDU2YzAwNDExMjkzMzE1NGJmNGZlZmI1MGEzODQwMmM4MmRhNDg2NDdhNDk4ZDE2NDcxYTAxNmQ1MjhjYw
AMI BEARINGS
AMI BEARINGS
MUCTBL206-20W
AMI BEARINGS AMI BEARINGS
Description
MUCTBL206-20W TAPPED PILLOW BLOCK BRG ; 1-1/4" BORE 1-11/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
MUCTBL206-20W
BDI #
106510
Details
300.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MUCTBL206-20W/p/106510
Your Price
$ 300.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.472
EAN
0808250236374
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
MUC206-20
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | White Housing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCTBL206-20W
Weight / LBS
1.21
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

