https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OHxpbWFnZS9qcGVnfGFETmpMMmhtTnk4eE1EYzJPREF6TmpjMU56VXpOQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3xkYmJkZTkzNzA1MDU4ZTY2YTIwZjI1MDRhNjhiMzVlNWE3MzhkZjRkNmU4MzEzMWE0YmM3YmE1ZGRhODY5YjFm
https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OHxpbWFnZS9qcGVnfGFETmpMMmhtTnk4eE1EYzJPREF6TmpjMU56VXpOQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3xkYmJkZTkzNzA1MDU4ZTY2YTIwZjI1MDRhNjhiMzVlNWE3MzhkZjRkNmU4MzEzMWE0YmM3YmE1ZGRhODY5YjFm
AMI BEARINGS
AMI BEARINGS
MUP001
AMI BEARINGS AMI BEARINGS
Description
MUP001 PILLOW BLOCK BEARING ; 12MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Part #
MUP001
BDI #
106993
Details
117.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MUP001/p/106993
Your Price
$ 117.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.096
EAN
0808250126347
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
MU001
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUP001
Weight / LBS
0.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Base to Center Height
0.748 Inch | 19 Millimeter
Nominal Bolt Center to Center
2.2 Inch | 55.9 Millimeter
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Bore
0.472 Inch | 12 Millimeter
Actual Bolt Center to Center
2.2 Inch | 56Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

