https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OHxpbWFnZS9qcGVnfGFETmpMMmhtTnk4eE1EYzJPREF6TmpjMU56VXpOQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3xkYmJkZTkzNzA1MDU4ZTY2YTIwZjI1MDRhNjhiMzVlNWE3MzhkZjRkNmU4MzEzMWE0YmM3YmE1ZGRhODY5YjFm
https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OHxpbWFnZS9qcGVnfGFETmpMMmhtTnk4eE1EYzJPREF6TmpjMU56VXpOQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3xkYmJkZTkzNzA1MDU4ZTY2YTIwZjI1MDRhNjhiMzVlNWE3MzhkZjRkNmU4MzEzMWE0YmM3YmE1ZGRhODY5YjFm
AMI BEARINGS
AMI BEARINGS
MUP002
AMI BEARINGS AMI BEARINGS
Description
MUP002 PILLOW BLOCK BEARING ; 15MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 15MM Bore; 22MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Part #
MUP002
BDI #
106994
Details
119.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MUP002/p/106994
Your Price
$ 119.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.118
EAN
0808250127320
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
MU002
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUP002
Weight / LBS
0.28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 15MM Bore; 22MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Nominal Bolt Center to Center
2.5 Inch | 63.5 Millimeter
Bore
0.591 Inch | 15 Millimeter
Actual Bolt Center to Center
2.5 Inch | 63Millimeter
Base to Center Height
0.866 Inch | 22 Millimeter
Length Thru Bore
0.728 Inch | 18.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

