https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-NA-1-A-T7T-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMzd8aW1hZ2UvanBlZ3xhRFJoTDJnMll5OHhNREl5T0RFME56azNPREkzTUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5T1FWOHhYMEZmVkRkVVh6TXdNSGd6TURBdWFuQm58OGE5ZDc1NzNiYmIxN2ZlYzU1NTVmMzc4YmE3MDhkZmFiODI2NjU4MjlmZGE1NGUxZmM0MTZiOWNhY2ZkOWY1ZA
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-NA-1-A-T7T-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMzd8aW1hZ2UvanBlZ3xhRFJoTDJnMll5OHhNREl5T0RFME56azNPREkzTUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5T1FWOHhYMEZmVkRkVVh6TXdNSGd6TURBdWFuQm58OGE5ZDc1NzNiYmIxN2ZlYzU1NTVmMzc4YmE3MDhkZmFiODI2NjU4MjlmZGE1NGUxZmM0MTZiOWNhY2ZkOWY1ZA
EDT CORP
EDT CORP
NA1AC-T7T-16-T
EDT CORP EDT CORP
Description
NA1AC-T7T-16-T PILLOW BLOCK BEARING ; STD BACKING HEIGHT
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 3.44" Minimum Bolt Spacing; 4.63" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
NA1AC-T7T-16-T
BDI #
20883277
Details
2901.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NA1AC-T7T-16-T/p/20883277
Your Price
$ 2,901.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.02
EAN
0883450916240
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Split Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAIUCT-16
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Round Insert | With Split Locking Sleeve | Gray Insert Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 3.44" Minimum Bolt Spacing; 4.63" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bolt Spacing Minimum
3.44 Inch | 87.376Millimeter
Bolt Spacing Maximum
4.63 Inch | 117.6Millimeter
Length Thru Bore
1.48 Inch | 37.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

