https://www.bdiexpress.com/medias/INDXXXPBXXXX-NAP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzZ8aW1hZ2UvanBlZ3xhR1UwTDJobFlTODVPREExTlRjNU9EUTFOall5TDBsT1JGaFlXRkJDV0ZoWVdGOU9RVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYThlYWMzZDVjMDBmYjYyNDQzNDY2MDUzMDY2OTM1OGMwOTI3YWE0NjVjMWY5NWZmZjBjYWFlMWIzZjEwMjEz
https://www.bdiexpress.com/medias/INDXXXPBXXXX-NAP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzZ8aW1hZ2UvanBlZ3xhR1UwTDJobFlTODVPREExTlRjNU9EUTFOall5TDBsT1JGaFlXRkJDV0ZoWVdGOU9RVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYThlYWMzZDVjMDBmYjYyNDQzNDY2MDUzMDY2OTM1OGMwOTI3YWE0NjVjMWY5NWZmZjBjYWFlMWIzZjEwMjEz
RINGBALL
RINGBALL
NAP 204-12
RINGBALL RINGBALL
Description
NAP 204-12 SOLID PILLOWBLOCK BRG ; NORMAL DTY BLOCK W/ ECC LOCKING CLR
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
NAP 204-12
BDI #
18135181
Details
21.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAP-204-12/p/18135181
Your Price
$ 21.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.77
EAN
0623647375845
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
NA204-12
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://ringball.com
Weight / LBS
1.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.713 Inch | 43.5 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

