IPTCI
IPTCI
NAPL 209 28
IPTCI IPTCI
Description
NAPL 209 28 PILLOW BLOCK BEARING ; 1-3/4" BORE 2-1/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.06" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101034886
BDI #
518256
Details
127.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAPL-209-28/p/518256
Your Price
$ 127.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.766
EAN
0080067564044
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
NA209-28
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
NAPL 209 28
Weight / LBS
6.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.06" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Base to Center Height
2.06 Inch | 52.4 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Actual Bolt Center to Center
5.8 Inch | 147.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh