https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-AP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODB8aW1hZ2UvanBlZ3xhRGhpTDJneVppOHhNREl5T0RJd01qTXdOell4TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDBGUVh6TXdNSGd6TURBdWFuQm58Y2Y3MjNiNzhjNGI1ZGVlYmJlODE0OTA0YWM3ODI5NzgyOGE5ZGRlYjdjZjE3NGNiYTkwOGE0ZmEyNjJlZjNmMA
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-AP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODB8aW1hZ2UvanBlZ3xhRGhpTDJneVppOHhNREl5T0RJd01qTXdOell4TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDBGUVh6TXdNSGd6TURBdWFuQm58Y2Y3MjNiNzhjNGI1ZGVlYmJlODE0OTA0YWM3ODI5NzgyOGE5ZGRlYjdjZjE3NGNiYTkwOGE0ZmEyNjJlZjNmMA
TIMKEN
TIMKEN
NAU4LKAP204
TIMKEN TIMKEN
Description
NAU4LKAP204 PILLOW BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 82.6MM Minimum Bolt Spacing; 111.3MM Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
NAU4LKAP204
BDI #
23242301
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKAP204/p/23242301
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.68
EAN
0883450640343
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
NAU4LK204
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 82.6MM Minimum Bolt Spacing; 111.3MM Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Length Thru Bore
1.346 Inch | 34.2 Millimeter
Bolt Spacing Maximum
4.382 Inch | 111.3Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Minimum
3.252 Inch | 82.6Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

